Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH WH/WH RENU USB CHARGER 15A REC FACEPLATE
Mfr # RKAA1-WW
Zoro # G4068033
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White on White
- Height 4.2500 in
- Type Wallplate
- Length 6.2500 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA1-WW
- Zoro # G4068033
- UPC # 78477804056
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Height | 4.2500 in |
Length | 6.2500 in |
Details
Color | White on White |
Type | Wallplate |
Application | Residential |
Amperage | 15 A |
Device Type | Outlet Color Change Kits |
Use With | RUAA1 |
Description
Leviton Renu Color Change Kit RKAA1 for Renu 15A USB Charger-Tamper-Resistant Receptacle-Outlet - White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 25 A, Reversing: No (LC1D25KUE)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUD32AA)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4x, 2 (A24H3008SSLP)
- GE Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR309C102)
- LEVITON Co/Alr1P Togswtch 15A Iv (02651-02I)
- LEVITON Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (A1223-2W)
- LEVITON Wall Switch, 4-Way, 120/277V, 15A, Wht, Rockr (5604-2W)
- LEVITON Leviton Mfg Switch Insert For Toggle Wh 002-80700-00W (4590386)
- LEVITON Switch Comm Sp 15A Ivory (CS115-2IS)
- LEVITON Switch Wht Rocker 3-Way (A5623-02W)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1222)
- Leviton Wall Switches