Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH WHI.WHEAT RENU USB CHGR 20A REC FACEPL
Mfr # RKAA2-WG
Zoro # G4004482
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Whispering Wheat
- Length 6.2500 in
- Type Wallplate
- Height 4.2500 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA2-WG
- Zoro # G4004482
- UPC # 78477804872
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Color | Whispering Wheat |
Type | Wallplate |
Application | Residential |
Amperage | 20 A |
Device Type | Outlet Color Change Kits |
Use With | RUAA2 |
Description
Leviton Renu Color Change Kit RKAA2 for Renu 20A USB Charger-Tamper-Resistant Receptacle-Outlet - Whispering Wheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (404000A10M050)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Holes (XAPG39203)
- ZORO SELECT Channel Angle Plate, Silver (V325EG)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300171)
- LEVITON Dsl06 3Pack (DSL06-3PW)
- LEVITON Switch Comm Sp 20A White (CS120-2WS)
- LEVITON Swtch Decor Cmbo3R Ltalm (01755-0TS)
- LEVITON 15 amps Toggle Switch Ivory (01451-ICP)
- LEVITON Rocker Switch 3A 24V Spdt Moment Decora Ivory (56081-2W)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (5621-2GY)
- ZORO SELECT Wall Switch, 20A, White, 1-Pole Type, Rocker (9901W)
- Leviton Lighting Controls