Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH WARM CARM RENU USB CHGR 15A REC FACEPL
Mfr # RKAA1-WC
Zoro # G4024816
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Warm Caramel
- Height 4.2500 in
- Type Wallplate
- Length 6.2500 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA1-WC
- Zoro # G4024816
- UPC # 78477804148
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Height | 4.2500 in |
Length | 6.2500 in |
Details
Color | Warm Caramel |
Type | Wallplate |
Application | Residential |
Use With | RUAA1 |
Device Type | Outlet Color Change Kits |
Amperage | 15 A |
Description
Leviton Renu Color Change Kit RKAA1 for Renu 15A USB Charger-Tamper-Resistant Receptacle-Outlet - Warm Caramel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Hanger, Stainless Steel, 2.4 In. L (S21000MH00)
- HONEYWELL Toggle Switch ON-ON-ON DPDT 15A @ 277V Screw Terminals (2NT1-12)
- FUNCTIONAL DEVICES-RIB Control Transformer, 150 VA, 60 °C, 120V AC, 208/240/277/480V AC (TR150VA008)
- STEREN Wall Plate White, Keystone, 4-Cavity (310-204WH)
- LEVITON Rocker Switch 20A 277V Dec 3Way Sw Pilot Lt Alm (5623-2T)
- LEVITON Decora 15 Amp Single Pole Rocker AC Quiet Light Switch, White, 10PK (M32-05601-2WM)
- LEVITON Rocker Switch 20A 120V Dec 3Way Sw Pilot White (5638-2W)
- LEVITON Rocker Switch 20A 120 277V Dec Sp Sw Black (5621-2E)
- LEVITON Occupancy Switch Wht (R62-IPS06-1LW)
- LEVITON Switch Comm Sp 20A Ivory (CS120-2IS)
- LEVITON FAN CNTRL SWTCH SGL POLE (IPHS5-1LT)
- Leviton Wall Switches