Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH WALNUT BRK RENU USB CHRGER 15A REC FCPLT
Mfr # RKAA1-WB
Zoro # G4066396
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Bark
- Height 4.2500 in
- Length 6.2500 in
- Type Wallplate
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA1-WB
- Zoro # G4066396
- UPC # 78477804841
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Height | 4.2500 in |
Length | 6.2500 in |
Details
Color | Walnut Bark |
Type | Wallplate |
Application | Residential |
Use With | RUAA1 |
Amperage | 15 A |
Device Type | Outlet Color Change Kits |
Suitable For Use With | Renu® RUAA1 15 A USB Charger and Tamper-Resistant Receptacle/Outlet |
Description
Leviton Renu Color Change Kit RKAA1 for Renu 15A USB Charger-Tamper-Resistant Receptacle-Outlet - Walnut Bark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10AAL)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (27021501)
- WIREMOLD Bottom Housing Assembly, PVC (1125CHA)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- LEVITON 3Way Switch Sp 15A Wht (05241-0WS)
- LEVITON Occupncy Univ Switch Iv (R01-IPS02-1LI)
- LEVITON Switch Lamp Cord Brwn (C30-00423-03K)
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- LEVITON Wall Switch, Gray, Single Pole, 2 hp (A1221-GY)
- LEVITON Dsl06 3Pack (DSL06-3PW)
- ZORO SELECT Wall Switch, 20A, 4-Way Type, Locking (4904RKL)
- Leviton Lighting Controls