Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH WALNUT BRK RENU USB CHGR 20A REC FACEPL
Mfr # RKAA2-WB
Zoro # G4043052
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Bark
- Length 6.2500 in
- Type Wallplate
- Height 4.2500 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA2-WB
- Zoro # G4043052
- UPC # 78477804971
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Color | Walnut Bark |
Type | Wallplate |
Application | Residential |
Amperage | 20 A |
Device Type | Outlet Color Change Kits |
Use With | RUAA2 |
Description
Leviton Renu Color Change Kit RKAA2 for Renu 20A USB Charger-Tamper-Resistant Receptacle-Outlet - Walnut Bark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 1, Screw On (SC303008NK)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 15A @ 12VDC (M123MSP)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 3/16In (N248-286)
- KILLARK Electrical Box, 47 cu in, FD Box, 2 Gang, Malleable Iron (2FD-2M)
- LEVITON Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (A1223-2W)
- LEVITON Switch Grnd 3Way 15A Wht (01453-02W)
- LEVITON Dual Fan/Lght Contrl Wht (66DF-W)
- LEVITON Leviton Mfg R66-01755-0TS Light Almond Decora Triple Rocker Combination Switch (R66-01755-0TS)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Light Almond (S16-CS120-2TS)
- LEVITON AC QUIET SWTCH SNGL POLE (05601-002)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 20A 120/277V AC White Key Guide (HBL1557LW)
- Leviton Wall Switches