Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH TOS CCNUT RENU USB CHGR 20A REC FACEPL
Mfr # RKAA2-TC
Zoro # G4006232
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Toasted Coconut
- Length 6.2500 in
- Height 4.2500 in
- Type Wallplate
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA2-TC
- Zoro # G4006232
- UPC # 78477805183
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Color | Toasted Coconut |
Type | Wallplate |
Application | Residential |
Device Type | Outlet Color Change Kits |
Use With | RUAA2 |
Amperage | 20 A |
Suitable For Use With | Renu® RUAA2 20 A USB Charger and Tamper-Resistant Receptacle/Outlet |
Description
Leviton Renu Color Change Kit RKAA2 for Renu 20A USB Charger-Tamper-Resistant Receptacle-Outlet - Toasted Coconut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Cushion, PK25 (COL2409Z1)
- IDEAL Connector, PK100 (86-396)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215SWN)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 3 ft., Plastic (48035)
- LEVITON Comm Switch Dp 20A Brn (CS220-02S)
- LEVITON SWCH RCKR SNGPL 15A 10PK (E5601-0MW)
- LEVITON Switch Wht Rocker 3-Way (A5623-02W)
- LEVITON Switch 3Sp Grnd Ivy 15A (01755-0IS)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Rockr (5621-2)
- LEVITON Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (A1223-2W)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Wht (SNAP1221ILWNA)
- Leviton Lighting Controls