Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH SEA SPRAY RENU USB CHGR 20A REC FACEPL
Mfr # RKAA2-SE
Zoro # G4068426
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sea Spray
- Length 6.2500 in
- Type Wallplate
- Height 4.2500 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA2-SE
- Zoro # G4068426
- UPC # 78477805381
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Color | Sea Spray |
Type | Wallplate |
Application | Residential |
Device Type | Outlet Color Change Kits |
Amperage | 20 A |
Use With | RUAA2 |
Description
Leviton Renu Color Change Kit RKAA2 for Renu 20A USB Charger-Tamper-Resistant Receptacle-Outlet - Sea Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SDO1V08)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-055-0-4)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215C)
- INTERMATIC Photocontrol, Fixed, 120VAC (K4321C)
- LEVITON Switch Quiet 3Way Br (01453-0CP)
- LEVITON Switch Standard, Single Pole, 20A (CSB1-20W)
- LEVITON Wall Switch, 3-Way, 120/277V, 20A, Wht, Rockr (5623-2W)
- LEVITON Occupancy Switch Wht (R62-IPS06-1LW)
- LEVITON 15 Amp 3-Way Toggle Switch, Ivory, 6PK (M21-01453-2IM)
- LEVITON Switch Comm 3Way 15A Brn (CS315-002)
- ZORO SELECT Wall Switch, Black, 20A, 2-Pole Switch (4902L)
- Leviton Wall Switches