Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH SEA SPRAY RENU USB CHGR 15A REC FACEPL
Mfr # RKAA1-SE
Zoro # G4010816
product price: $3.19
/ea
Sold in multiples of 2 for $6.38
$6.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sea Spray
- Length 6.2500 in
- Height 4.2500 in
- Amperage 15 A
- Use With RUAA1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA1-SE
- Zoro # G4010816
- UPC # 78477825082
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Color | Sea Spray |
Amperage | 15 A |
Use With | RUAA1 |
Device Type | Outlet Color Change Kits |
Suitable For Use With | Renu® RUAA1 15 A USB Charger and Tamper-Resistant Receptacle/Outlet |
Description
Leviton Renu Color Change Kit RKAA1 for Renu 15A USB Charger/Tamper-Resistant Receptacle/Outlet - Sea Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PL1EEBC)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2006-M-1)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- LEVITON Decora Illum3Way Switch (L5613-2WS)
- LEVITON SWITCH QUIET1POL GRND IV (S01-01451-2IS)
- LEVITON Rocker Switch 20A 120 277V Dec 4Way Sw White (5624-2W)
- LEVITON Switch And Outlet Combination (S02-5625-W)
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- Leviton Lighting Controls