Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH RED RENU USB CHGR 20A REC FACEPL
Mfr # RKAA2-RE
Zoro # G4048966
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red Delicious
- Type Wallplate
- Height 4.2500 in
- Length 6.2500 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA2-RE
- Zoro # G4048966
- UPC # 78477804995
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Height | 4.2500 in |
Length | 6.2500 in |
Details
Color | Red Delicious |
Type | Wallplate |
Application | Residential |
Use With | RUAA2 |
Device Type | Outlet Color Change Kits |
Amperage | 20 A |
Suitable For Use With | Renu® RUAA2 20 A USB Charger and Tamper-Resistant Receptacle/Outlet |
Description
Leviton Renu Color Change Kit RKAA2 for Renu 20A USB Charger-Tamper-Resistant Receptacle-Outlet - Red Delicious
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, MBE, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (MBE1224B100BTS)
- ZORO SELECT Channel Connecting Plate, Silver (V339EG)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 25A, Fast-Acting, 700V AC, Cylindrical (FWP-25A14F)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Two Hole Pipe Strap, 100PK (HW405)
- LEVITON Switch Qt Grnd 3W Wht (C22-01453-02W)
- LEVITON Switch Comm Sp 20A Ivory (CS120-2IS)
- LEVITON Switch Lamp Cord Brwn (C30-00423-03K)
- LEVITON Decora Commercial Grade 20 Amp Rocker Single Pole Switch, White (S02-05621-2WS)
- LEVITON 3Way Switch Sp 15A Wht (05241-0WS)
- LEVITON Switch Frm Tg 4/W 15A Wh (54504-02W)
- INTERMATIC Lock Mount Control Blue (ELC4536D89)
- Leviton Lighting Controls