Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH RED RENU USB CHARGER 15A REC FACEPLATE
Mfr # RKAA1-RE
Zoro # G4068453
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red Delicious
- Height 4.2500 in
- Length 6.2500 in
- Device Type Outlet Color Change Kits
- Amperage 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA1-RE
- Zoro # G4068453
- UPC # 78477804346
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Height | 4.2500 in |
Length | 6.2500 in |
Details
Color | Red Delicious |
Device Type | Outlet Color Change Kits |
Amperage | 15 A |
Use With | RUAA1 |
Description
Leviton Renu Color Change Kit RKAA1 for Renu 15A USB Charger-Tamper-Resistant Receptacle-Outlet - Red Delicious
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REXNORD Omega Elastomeric Element Coupling Parts And Accessory (ES60 10287356)
- ANCOR 22-18 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309001)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/16 In, PK50 (CHV0609Z1)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM1D20A-LV)
- LEVITON Switch Comm Sp 20A White (CS120-2WS)
- LEVITON Co/Alr1P Togswtch 15A Iv (02651-02I)
- LEVITON Leviton 15A Leviton Decora WiFi Smart Switch, White (3009110)
- LEVITON Switch Feed Thru Brn (05410-000)
- LEVITON Comm Switch Sp 15A Alm (CS115-2TS)
- LEVITON Co/Alr1P Togswtch 15Awht (02651-02W)
- ZORO SELECT Wall Switch, 15A, 1-Pole Type, 1 to 2 HP (RSD115I)
- Leviton Lighting Controls