Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH PS RENU USB CHGER 20A REC FACEPLATE
Mfr # RKAA2-PS
Zoro # G4067166
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Prairie Sage
- Length 6.2500 in
- Type Wallplate
- Height 4.2500 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA2-PS
- Zoro # G4067166
- UPC # 78477805442
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Color | Prairie Sage |
Type | Wallplate |
Application | Residential |
Amperage | 20 A |
Use With | RUAA2 |
Device Type | Outlet Color Change Kits |
Suitable For Use With | Renu® RUAA2 20 A USB Charger and Tamper-Resistant Receptacle/Outlet |
Description
Leviton Renu Color Change Kit RKAA2 for Renu 20A USB Charger-Tamper-Resistant Receptacle-Outlet - Prairie Sage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDWHI250)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-25)
- SPORTSMAN Generator Power Inlet Box - 30 Amp (GPIB30)
- LEVITON Switch W/Lite Sp 15A Wht (05226-0WS)
- LEVITON Switch Comm Sp 15A Ivory (CS115-2IS)
- LEVITON Switch Comm Sp 20A Ivory (CS120-2IS)
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- LEVITON Red Pilot Light Switch (01221-PLR)
- LUTRON Occupancy Sensor Lrg Iv (MS-OPS5MH-IV)
- Leviton Lighting Controls