Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH PS RENU USB CHGER 15A REC FACEPLATE
Mfr # RKAA1-PS
Zoro # G4004875
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Prairie Sage
- Length 6.2500 in
- Height 4.2500 in
- Device Type Outlet Color Change Kits
- Use With RUAA1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA1-PS
- Zoro # G4004875
- UPC # 78477804865
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Color | Prairie Sage |
Device Type | Outlet Color Change Kits |
Use With | RUAA1 |
Amperage | 15 A |
Description
Leviton Renu Color Change Kit RKAA1 for Renu 15A USB Charger-Tamper-Resistant Receptacle-Outlet - Prairie Sage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 208vac (3106340944)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-100)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 1 Pole, 120V AC (BF120A)
- LEVITON Wall Swtch, 3-Way, 120/277V, 15A, Gray, Rockr (5693-2GY)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (5621-2GY)
- LEVITON Comm Switch Sp 15A Alm (CS115-2TS)
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw White (5622-2W)
- LEVITON Decora 15 amps Single Pole Rocker Switch Brown (5601-D)
- AIR VENT Switch Fan Wholhous 2Spd (58030)
- Leviton Lighting Controls