Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH PL RENU USB CHGER 20A REC FACEPLATE
Mfr # RKAA2-FP
Zoro # G4062914
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fresh Pink Lemonade
- Height 4.2500 in
- Length 6.2500 in
- Type Wallplate
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA2-FP
- Zoro # G4062914
- UPC # 78477805060
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Height | 4.2500 in |
Length | 6.2500 in |
Details
Color | Fresh Pink Lemonade |
Type | Wallplate |
Application | Residential |
Use With | RUAA2 |
Amperage | 20 A |
Device Type | Outlet Color Change Kits |
Description
Leviton Renu Color Change Kit RKAA2 for Renu 20A USB Charger-Tamper-Resistant Receptacle-Outlet - Fresh Pink Lemonade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ5)
- GARDNER BENDER Split Flx Tubing, Raceway, 1/2" x 7 ft., Bk (FLX-5007T)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Nail Strap, 100PK (D11)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 3.5A, 600V AC, Non-Indicating (KTK-R-3-1/2)
- LEVITON Switch Wht Rocker 3-Way (A5623-02W)
- LEVITON Switch 3Sp Grnd Ivy 15A (01755-0IS)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- LEVITON Comm Switch 3/W 20A Brn (CS320-02S)
- LEVITON Rocker Switch Decora Plus Sw (5621-2T)
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- HUBBELL Wall Switch, Gray, 1/2 HP, 1-Pole Switch (CSB115GY)
- Leviton Lighting Controls