Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH PL RENU USB CHGER 15A REC FACEPLATE
Mfr # RKAA1-FP
Zoro # G4071418
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fresh Pink Lemonade
- Length 6.2500 in
- Height 4.2500 in
- Suitable For Use With Renu® RUAA1 15 A USB Charger and Tamper-Resistant Receptacle/Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA1-FP
- Zoro # G4071418
- UPC # 78477804827
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Color | Fresh Pink Lemonade |
Suitable For Use With | Renu® RUAA1 15 A USB Charger and Tamper-Resistant Receptacle/Outlet |
Description
Leviton Renu Color Change Kit RKAA1 for Renu 15A USB Charger-Tamper-Resistant Receptacle-Outlet - Fresh Pink Lemonade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER MANUFACURING User Attachable GFCI Manual Reset 15 Amps/ Right Angle Yellow 15 Amp (30326805-08)
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (O/B+Jug)
- ABB 1SVR405613R1000, CR-M024DC4 PLUGGABLE RELAY, PK 10 (1SVR405613R1000)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FRS-R-6-1/4)
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- LEVITON AC QUIET SWTCH SNGL POLE (05601-002)
- LEVITON Leviton Mfg S16-TBR20-00T 20 Amp Light Almond Self Grounding Duplex Receptacle (S16-TBR20-00T)
- LEVITON Occupancy Sensor Wht (R02-IPS02-1LW)
- LEVITON SWITCH QUIET1POL GRND IV (S01-01451-2IS)
- LEVITON Decora Illum3Way Switch (5613-2WS)
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw White (5622-2W)
- Leviton Lighting Controls