Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH PEB GY RENU USB CHGR 20A REC FACEPLATE
Mfr # RKAA2-PG
Zoro # G4008226
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pebble Grey
- Type Wallplate
- Length 6.2500 in
- Height 4.2500 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA2-PG
- Zoro # G4008226
- UPC # 78477804902
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Color | Pebble Grey |
Type | Wallplate |
Application | Residential |
Use With | RUAA2 |
Amperage | 20 A |
Device Type | Outlet Color Change Kits |
Suitable For Use With | Renu® RUAA2 20 A USB Charger and Tamper-Resistant Receptacle/Outlet |
Description
Leviton Renu Color Change Kit RKAA2 for Renu 20A USB Charger/Tamper-Resistant Receptacle/Outlet - Pebble Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM DC Hour Meter, LCD, Round, Resettable (PT1210F0)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903LXO30V02)
- TECHFLEX Braided Sleeving, 2.000 In., 10 ft., Black (FRN2.00TB10)
- WAGO Connector, PK50 (222-413/K194-4045)
- LEVITON Dsl06 3Pack (DSL06-3PW)
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- LEVITON Rocker Switch 20A 277V Dec 3Way Sw Pilot Lt Alm (5623-2T)
- LEVITON Decor Rotry Fan Cntrl Wh (R24-RTF01-10W)
- LEVITON Feedthru Switch Sp Wht (C24-05410-0KW)
- LEVITON Replcmnt Rotary Knob Wht (C28-26115-00W)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1W)
- Leviton Wall Switches