Shop All Combination Devices
Leviton
Combination Device Switch La Comb Sw Sp/Rec 2Po3Wi 15A120V 15A125V
Mfr # 5225-T
Zoro # G4055293
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex Style Combination Switch
- Color Light Almond
- Voltage 120 VAC
- Height 8.7500 in
- Length 21.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5225-T
- Zoro # G4055293
- UPC # 78477274880
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Height | 8.7500 in |
Length | 21.5000 in |
Size | 4.20 H x 1.62 W x 16 D in |
Description
Leviton 5225 15 Amp, 120 Volt, Duplex Style Combination Single Pole Switch/Receptacle, Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000HF TRIPP LITE)
- POWER FIRST Plg-In GFCI with Cord, 6 ft., Ylw, 15A, 125V (11X430)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 1/4" Post - 100-Pack (244254)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR8R)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black (5634-E)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- LEVITON Combination Device Switch 15A 120 277V 3Way Dec Sw Combo Ivory (5643-I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle, White, PK 10 (USB46-WH-10)
- Leviton Combination Devices