Shop All Combination Devices
Leviton
Combination Device Switch Iv Two 3W Sw
Mfr # 5243-I
Zoro # G4050944
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex Style Combination Switch
- Color Ivory
- Voltage 120/277 VAC
- Number of Poles 1
- Length 1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5243-I
- Zoro # G4050944
- UPC # 78477229507
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Length | 1.81 in |
Width | 1.88 in |
Height | 4.12 in |
Size | 4.20 H x 1.62 W x 16 D in |
Description
Leviton 5243 15 Amp, 120/277 Volt, Duplex Style Two 3-Way Combination Switch, Commercial Grade, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP4K0910BW3)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (S506-1-R)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 300A, 600V AC, Indicating (AJT300)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, DPDT, 6 Connections, Momentary On/Off/Momentary On, 15A @ 12VDC (M223MMSP)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- LEVITON Combination Device Switch 15A 120 277V 3Way Dec Sw Combo Ivory (5643-I)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black (5634-E)
- EATON WIRING DEVICES Plg Outlet Orange 15W 125V (4402RN-BOX)
- Leviton Combination Devices