Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH GRA SMITH RENU USB CHGR 15A REC FACEPL
Mfr # RKAA1-GS
Zoro # G4009407
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Granny Smith Apple
- Length 6.2500 in
- Height 4.2500 in
- Suitable For Use With Renu® RUAA1 15 A USB Charger and Tamper-Resistant Receptacle/Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA1-GS
- Zoro # G4009407
- UPC # 78477804612
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Color | Granny Smith Apple |
Suitable For Use With | Renu® RUAA1 15 A USB Charger and Tamper-Resistant Receptacle/Outlet |
Description
Leviton Renu Color Change Kit RKAA1 for Renu 15A USB Charger-Tamper-Resistant Receptacle-Outlet - Granny Smith Apple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-DN)
- SIEMENS Overload Relay, 0.75 to 3.40A, 1P, 600VAC (3UB88134BB2)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, Circuit 1 On, Circuit 2 On, Off, 3/4 hp, 10A @ 250V AC (2GP51-73)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 1 Pole, 277V AC (EHD1040)
- LEVITON Switch Standard, Single Pole, 20A (CSB1-20W)
- LEVITON SWITCH THREE POLE 15AMP (L5613-2LT)
- LEVITON Wall Switch, White, Single Pole, 2 hp (A5621-2W)
- LEVITON Switch Ltd 1P 20A Clear (01221-0LC)
- LEVITON Rocker Switch 20A 277V Dec 3Way Sw Pilot Lt Alm (5623-2T)
- LEVITON Switch Wht Rocker Single (A5621-02W)
- PASS & SEYMOUR Legrand ACD3I Switch, 15A, 120/277 V, 3 Position, Screw Terminal, Thermoplastic Housing Material, Ivory (ACD3-I)
- Leviton Lighting Controls