Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH GD CST WH RENU USB CHGR 20A REC FACEPL
Mfr # RKAA2-GC
Zoro # G4012496
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold Coast White
- Height 4.2500 in
- Type Wallplate
- Length 6.2500 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA2-GC
- Zoro # G4012496
- UPC # 78477804919
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Height | 4.2500 in |
Length | 6.2500 in |
Details
Color | Gold Coast White |
Type | Wallplate |
Application | Residential |
Device Type | Outlet Color Change Kits |
Amperage | 20 A |
Use With | RUAA2 |
Suitable For Use With | Renu® RUAA2 20 A USB Charger and Tamper-Resistant Receptacle/Outlet |
Description
Leviton Renu Color Change Kit RKAA2 for Renu 20A USB Charger-Tamper-Resistant Receptacle-Outlet - Gold Coast White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 50' 122 WG NMB Cable (28828222)
- ROBOREELS Pendant Cable Reel, PP Housing Material (F-30-0310-CCN)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, green light block, with body/fixing collar, integral LED, 230...240V AC (ZB6EM3B)
- MG ELECTRONICS 16VAC 50VA (AC-AC) Power supply with screw terminals (MGT-1650)
- LEVITON Leviton Mfg S16-TBR20-00T 20 Amp Light Almond Self Grounding Duplex Receptacle (S16-TBR20-00T)
- LEVITON Insert Blank Toggle Iv (80700-00I)
- LEVITON Switch Comm Sp 15A Ivory (CS115-2IS)
- LEVITON Leviton Mfg Switch Insert For Toggle Wh 002-80700-00W (4590386)
- LEVITON Grnd Togl Switch Mlt Wht (01451-2WM)
- LEVITON Plug-In Tap Switch Iv (C29-01469-00I)
- JANDORF Toggl Switch Dpdt 6 Term (61137)
- Leviton Lighting Controls