Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH GD CST WH RENU USB CHGR 15A REC FACEPL
Mfr # RKAA1-GC
Zoro # G4065863
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold Coast White
- Length 6.2500 in
- Height 4.2500 in
- Amperage 15 A
- Device Type Outlet Color Change Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA1-GC
- Zoro # G4065863
- UPC # 78477804032
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Color | Gold Coast White |
Amperage | 15 A |
Device Type | Outlet Color Change Kits |
Use With | RUAA1 |
Description
Leviton Renu Color Change Kit RKAA1 for Renu 15A USB Charger-Tamper-Resistant Receptacle-Outlet - Gold Coast White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 8 ft. Cord, 1440 Joules, Gray (TLP808)
- MERSEN Fuse, GDL Series, Time Delay, 30A, 32VAC, 300A at 32VAC, 5 PK (GDL30)
- FLEX-STRUT Channel Nut, Regular Spring, 1/4" (FS-1/4RS E/G)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Green (HS364-S100-GREEN)
- LEVITON 3Way Switch Sp 15A Wht (05241-0WS)
- LEVITON Co/Alr3W Togswtch 15Awht (02653-02W)
- LEVITON Ac Quiet Switch 30A Ivry (03032-2IS)
- LEVITON Occupncy Univ Switch Iv (R01-IPS02-1LI)
- LEVITON Grnd Togl Switch Mlt Wht (01451-2WM)
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- HUBBELL ScrubShield Switch (WSS1277)
- Leviton Wall Switches