Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH DUR FP BX1/00/050
Mfr # RUAA2-FP
Zoro # G3989974
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fresh Pink Lemonade
- Wiring Method Back/Side Wired
- Length 11.6250 in
- Height 9.8750 in
- Grade Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA2-FP
- Zoro # G3989974
- UPC # 78477807521
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 11.6250 in |
Height | 9.8750 in |
Size | 4.57 in H x 1.77 in W x 1.68 in D |
Wire Size | 14 to 12 |
Details
Color | Fresh Pink Lemonade |
Wiring Method | Back/Side Wired |
Grade | Residential |
Type | Combination Tamper-Resistant |
Material | Thermoplastic |
USB Quantity | 2 |
USB Type | 2.0 Type A |
Connection | Screw |
Environmental Conditions | -10 to 40 deg C Operating Temperature |
Mounting | Threaded/Wall Box |
Electrical Ratings | 125 VAC, 20 A |
USB Rating | 5 VDC, 3.6 A |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-20R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Fresh Pink Lemonade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-51622-12)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F23120)
- HUBBELL Connector, Double Set Screw, Wht, Male (HBL400MW)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (A1221-2I)
- LEVITON Leviton Occupancy 10 amp Motion Sensor Switch, White (3236692)
- LEVITON DECORA SLID DIMRS WHT3PK (6672-3PW)
- LEVITON Occupncy Univ Switch Iv (R01-IPS02-1LI)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Rockr (5621-2)
- LEVITON Comm Switch Dp 20A Iv (CS220-2IS)
- LEVITON Indus Switch Dp 30A Wht (03032-2WS)
- Leviton Wall Switches