Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH DUR FP BX1-00-050
Mfr # RUAA1-FP
Zoro # G3990918
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fresh Pink Lemonade
- Wiring Method Back and Side Wired
- Voltage 125 VAC
- Height 9.8750 in
- Grade Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA1-FP
- Zoro # G3990918
- UPC # 78477807347
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 9.8750 in |
Length | 11.6250 in |
Size | 4.57 in H x 1.77 in W x 1.68 in D |
Wire Size | 14 to 12 |
Description
Combination Duplex Receptacle-Outlet and USB Charger. 15 Amp, 125 Volt, Renu Tamper-Resistant Receptacle-Outlet, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired &- Back Wired &ndash- Fresh Pink Lemonade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHQRWW)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P065P)
- OMRON Right Angle Actuating Key (D4BS-K2)
- BURNDY Insulated Multitap Connector, 3.91 In. L (BIBD2504)
- LEVITON Switch Qt Grnd 3W Wht (C22-01453-02W)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- LEVITON Rocker Switch 3A 24V Sp Decora Ind Grd White (56021-2W)
- LEVITON Dsl06 3Pack (DSL06-3PW)
- LEVITON Insert Blank Toggle Iv (80700-00I)
- LEVITON Rocker Switch 15A 120 277V Spdt Dec Sw Gray (5657-2GY)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1385W)
- Leviton Lighting Controls