Shop All Combination Devices
Leviton
Combination Device Switch Duplex 2 Rckr Switch
Mfr # 1754-2W
Zoro # G4047268
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Rocker Combination Switch
- Color White
- Voltage 120 VAC
- Width 1.88 in
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1754-2W
- Zoro # G4047268
- UPC # 78477040775
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Width | 1.88 in |
Length | 1.81 in |
Height | 4.12 in |
Size | 46 H x 1.11 D in |
Description
I5 Amp, 120 Volt, Decora Brand Style Single-Pole AC Combination Switch, Individual Switches, Commercial Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (2132)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (CCMR1.25)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VDC, 10A (CA3KN40BD)
- DAYTON Contact Block, 10 A, NC (20C817)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- LEVITON Combination Device Switch 15A 120V 3 Dec Combo Sw Wht (1755-2W)
- PYLE Wall Plate Night Light Charger, PWPLGULT214 (PWPLGULT214)
- Leviton Combination Devices