Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH DEEP GNT. RENU USB CHGR 20A REC FACEPL
Mfr # RKAA2-DG
Zoro # G4005338
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Deep Garnet
- Length 6.2500 in
- Height 4.2500 in
- Type Wallplate
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA2-DG
- Zoro # G4005338
- UPC # 78477805145
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Color | Deep Garnet |
Type | Wallplate |
Application | Residential |
Device Type | Outlet Color Change Kits |
Use With | RUAA2 |
Amperage | 20 A |
Suitable For Use With | Renu® RUAA2 20 A USB Charger and Tamper-Resistant Receptacle/Outlet |
Description
Leviton Renu Color Change Kit RKAA2 for Renu 20A USB Charger-Tamper-Resistant Receptacle-Outlet - Deep Garnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 25 PK (509104-025)
- SIEMENS Lateral Contact Block For 3RV2, 1NC, 1NO (3RV29011A)
- QUICKCABLE Heat Shrink Tubing, 1/2", Black 6", PK5 (5669-005B)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T150D3)
- LEVITON Comm Switch Dp 20A Brn (CS220-02S)
- LEVITON Switch Wht Rocker Single (A5621-02W)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- LEVITON Switch 3Sp Grnd Ivy 15A (01755-0IS)
- LEVITON Leviton Mfg Switch Insert For Toggle Wh 002-80700-00W (4590386)
- LEVITON Switch And Outlet Combination (S02-5625-W)
- EATON WIRING DEVICES Switch Quiet Sp & 3Wy Br (05241-000)
- Leviton Wall Switches