Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH DEEP GNT. RENU USB CHGR 15A REC FACEPL
Mfr # RKAA1-DG
Zoro # G4068864
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.2500 in
- Height 4.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA1-DG
- Zoro # G4068864
- UPC # 78477804322
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Description
Leviton Renu Color Change Kit RKAA1 for Renu 15A USB Charger-Tamper-Resistant Receptacle-Outlet - Deep Garnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 25A, 250V AC, Non-Indicating (LPN-RK-25SP)
- HONEYWELL Limit Switch Replacement Contact Block for LS Series (LSZ3A)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- QUICKCABLE Cable Ties, 7.5", 50lb., Black, PK100 (502255-100)
- LEVITON Switch 3Sp Grnd Ivy 15A (01755-0IS)
- LEVITON Occupncy Univ Switch Iv (R01-IPS02-1LI)
- LEVITON Switch Comm 3Way 15A Brn (CS315-002)
- LEVITON Switch Res Tog Framed Wh (RS115-WCP)
- LEVITON Rotry Fan Contrl5Amp Wht (06616-00W)
- LEVITON Switch Combo 3Way La (05241-0TS)
- GORGEOUSGLOW Commercial Grade Tamper Resistant Duplex Outlet, White, 10PK (GO2739936)
- Leviton Lighting Controls