Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH DAP TAN RENU USB CHGER 20A REC FACEPLATE
Mfr # RKAA2-DT
Zoro # G4052308
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dapper Tan
- Type Wallplate
- Height 4.2500 in
- Length 6.2500 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKAA2-DT
- Zoro # G4052308
- UPC # 78477810293
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Height | 4.2500 in |
Length | 6.2500 in |
Details
Color | Dapper Tan |
Type | Wallplate |
Application | Residential |
Device Type | Outlet Color Change Kits |
Amperage | 20 A |
Use With | RUAA2 |
Suitable For Use With | Renu® RUAA2 20 A USB Charger and Tamper-Resistant Receptacle/Outlet |
Description
Leviton Renu Color Change Kit RKAA2 for Renu 20A USB Charger-Tamper-Resistant Receptacle-Outlet - Dapper Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Lh, 14.5in, Hs Bl, PK250 (PLT4H-TL30)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 16/3 (1TNB5)
- NVENT HOFFMAN COMPACT, Type 4X, 200x230x110mm, Aluminu (CCA202311)
- TOWER MANUFACURING User Attachable GFCI Manual Reset 15 Amps/ Right Angle Yellow 15 Amp (30326805-08)
- LEVITON SWCH RCKR SNGPL 15A 10PK (E5601-0MW)
- LEVITON Dual Fan/Lght Contrl Wht (66DF-W)
- LEVITON Dsl06 3Pack (DSL06-3PW)
- LEVITON Wall Switch, Gray, Single Pole, 2 hp (A1221-GY)
- LEVITON DIMMER & TIMER 450W 1PK (011-DDMX1-BLZ)
- LEVITON Rocker Switch 20A 277V Dec 3Way Sw Pilot Lt Alm (5623-2T)
- ZORO SELECT Switch, Brown, 2-Pole Switch, 1 to 2 HP (4902B)
- Leviton Wall Switches