Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH DAP TAN RENU USB CHGER 15A REC FACEPLATE
Mfr # RKAA1-DT
Zoro # G4004604
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.2500 in
- Length 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RKAA1-DT
- Zoro # G4004604
- UPC # 78477804117
- Country of Origin Unknown
- Category Wall Switches
Dimensions
Height | 4.2500 in |
Length | 6.2500 in |
Description
Leviton Renu Color Change Kit RKAA1 for Renu 15A USB Charger-Tamper-Resistant Receptacle-Outlet - Dapper Tan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536LAC)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 4 load, 335A Cu, 270A Al, 600V (9080LBA163104)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V Elbow 4-Prong Locking Female Connector with UL, C-UL Approval (ASEL1530R)
- INTERMATIC Relay Double-Pole Single-Throw, 3HP, 24VDC (143T145A)
- LEVITON 15 Amp Single-Pole Switch, White, 10PK (M24-01451-2WM)
- LEVITON Leviton White Single Pole Decora Switch - Pack of 10, 10PK (3072709)
- LEVITON Iluminated Switch, 20A-120V, White, 1 Pole (5631-2W)
- LEVITON SWITCH QUIET1POL GRND IV (S01-01451-2IS)
- LEVITON Feethru Switch Sp Ivory (C21-05410-00I)
- LEVITON Switch Qt Grnd 3W Wht (C22-01453-02W)
- LEVITON Switch Comm Sp 20A Ivory (CS120-2IS)
- Leviton Lighting Controls