Shop All Combination Devices
Leviton
Combination Device Switch Combo Single Pole
Mfr # 5241-WS
Zoro # G4050847
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex Style Combination Switch
- Color White
- Grade Residential/Commercial Specification Grade
- Number of Poles 1
- Height 4.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5241-WS
- Zoro # G4050847
- UPC # 78477070987
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Height | 4.12 in |
Width | 1.88 in |
Length | 1.81 in |
Size | 4.20 H x 1.62 W x 16 D in |
Description
15 Amp 120 Volt 2 Toggle Combination Switches, Single Pole, 3-Way, Spec Grade, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK250 (PLT4H-TL)
- AC WORKS NEMA L7-20R 20A 277V Flush Mount Locking Industrial Grade Receptacle (FML720R)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7625)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR3G)
- LEVITON Combination Device Switch 15A 120 277V 3Way Dec Sw Combo Ivory (5643-I)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- HUBBELL Receptacle, Voice/Data, 5-15R, 125V (RJ650BKTR)
- Leviton Combination Devices