Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 20A TYP A-A WOOD SMOKE
Mfr # RUAA2-WS
Zoro # G3989177
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Wood Smoke
- Height 9.8750 in
- Type Type A/A Duplex Receptacle
- Grade Residential
- Length 11.6250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA2-WS
- Zoro # G3989177
- UPC # 78477807408
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 9.8750 in |
Length | 11.6250 in |
Details
Color | Wood Smoke |
Type | Type A/A Duplex Receptacle |
Grade | Residential |
Voltage | 125 VAC |
Strap Material | Steel |
Flammability | Rated V-0 per UL 94 |
Termination | Back & Side |
Horsepower Rating | 15A-1/2 HP |
Color Change Kit | RKAA2 |
Device Type | USB Duplex Outlet |
Grounding | Self-Grounding Clip and Green Ground Screw |
NEMA | 5-20R |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
Body Material | Thermoplastic |
Terminal Accom. | 14-12 AWG |
Torque Range | 14 "- 18 in.-lbs |
Amperage | 20 A |
Cover Material | Thermoplastic |
Operating Temperature | -10°C to 40°C |
Listed | cCSAus |
Ratings | 15A-125V |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-20R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Wood Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (2513)
- TORK Electronic Timer, 24 hr, DPST (E103B)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (6652000)
- DISCO Blue Nyln Crimp Wire Terminal 3/8"Stud/Ring Typ 16-14 G Wire PK10 (12153PK)
- LEVITON Insert Blnk Toggle Wh (80700-00W)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw White (5622-2W)
- LEVITON Rocker Switch Decora Plus Sw (5621-2T)
- LEVITON 15 Amp Single-Pole Switch, White, 10PK (M24-01451-2WM)
- LEVITON Rocker Switch 20A 120 277V Dec Sp Sw Black (5621-2E)
- AMERELLE SWITCH GRD RCKR CLR 2PK (SGRC)
- Leviton Lighting Controls