Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 20A TYP A-A WHITE
Mfr # RUAA2-WW
Zoro # G3985695
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White on White
- Grade Residential
- Type Type A/A Duplex Receptacle
- Height 9.7500 in
- Length 12.4360 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA2-WW
- Zoro # G3985695
- UPC # 78477803721
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 9.7500 in |
Length | 12.4360 in |
Details
Color | White on White |
Grade | Residential |
Type | Type A/A Duplex Receptacle |
Voltage | 125 VAC |
NEMA | 5-20R |
Device Type | USB Duplex Outlet |
Strap Material | Steel |
Listed | cCSAus |
Color Change Kit | RKAA2 |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
Termination | Back & Side |
Flammability | Rated V-0 per UL 94 |
Ratings | 15A-125V |
Torque Range | 14 "- 18 in.-lbs |
Cover Material | Thermoplastic |
Grounding | Self-Grounding Clip and Green Ground Screw |
Body Material | Thermoplastic |
Horsepower Rating | 15A-1/2 HP |
Amperage | 20 A |
Operating Temperature | -10°C to 40°C |
Terminal Accom. | 14-12 AWG |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-20R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 250A, 500V AC, Non-Indicating (L50QS250.V)
- EATON NEMA Fusible Str, Size 0,120V Coil, 4X Enc (ECN1604AAC-R63/B)
- HUBBELL WIRING 3/4 in. Straight Non-Metallic Liquid Tight Male Connector (P075CGY)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- LEVITON Decora Residential Grade 15 Amp Rocker Single Pole Switch, White (S12-5601-2WS)
- LEVITON Leviton Mfg Ivory Heavy Duty Inline Cord Switches (LE310669)
- LEVITON Decora Commercial Grade 20 Amp Rocker Single Pole Switch, White (S02-05621-2WS)
- LEVITON Swtch Decor Cmbo3R Ltalm (01755-0TS)
- LEVITON Leviton Mfg S16-TBR20-00T 20 Amp Light Almond Self Grounding Duplex Receptacle (S16-TBR20-00T)
- LEVITON Occupancy Sensor Wht (R02-IPS02-1LW)
- HUBBELL Wall Switch, Red, 1 HP, 1-Pole Switch (DS120R)
- Leviton Wall Switches