Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 20A TYP A-A WH WHEAT
Mfr # RUAA2-WG
Zoro # G4055546
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Whispering Wheat
- Type Type A/A Duplex Receptacle
- Height 9.8750 in
- Grade Residential
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA2-WG
- Zoro # G4055546
- UPC # 78477807538
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 9.8750 in |
Length | 11.6250 in |
Details
Color | Whispering Wheat |
Type | Type A/A Duplex Receptacle |
Grade | Residential |
Voltage | 125 VAC |
Grounding | Self-Grounding Clip and Green Ground Screw |
Color Change Kit | RKAA2 |
Ratings | 15A-125V |
Cover Material | Thermoplastic |
Amperage | 20 A |
Listed | cCSAus |
Flammability | Rated V-0 per UL 94 |
Strap Material | Steel |
Device Type | USB Duplex Outlet |
Body Material | Thermoplastic |
Horsepower Rating | 15A-1/2 HP |
Termination | Back & Side |
Torque Range | 14 "- 18 in.-lbs |
Operating Temperature | -10°C to 40°C |
NEMA | 5-20R |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
Terminal Accom. | 14-12 AWG |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-20R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Whispering Wheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 37.6 to 40.1A (CC59.4)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60606)
- LEVITON Receptacle 3Wire 30A (05054-P00)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 32A Iec (LR2D3553)
- LEVITON Switch Ltd 1P 20A Clear (01221-0LC)
- LEVITON Grnd Togl Switch Mlt Wht (01451-2WM)
- LEVITON DIMMER & TIMER 450W 1PK (011-DDMX1-BLZ)
- LEVITON Rotry Fan Contrl5Amp Wht (06616-00W)
- LEVITON M02-E5601-Mw Wh 15A Grd Switch (E5601-0MW)
- LEVITON Decora 15 amps Single Pole Rocker Switch Brown (5601-D)
- BROAN Wall Switch (82W)
- Leviton Wall Switches