Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 20A TYP A-A WAL BARK
Mfr # RUAA2-WB
Zoro # G4053157
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Bark
- Grade Residential
- Voltage 125 VAC
- Height 9.8750 in
- Type Type A/A Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA2-WB
- Zoro # G4053157
- UPC # 78477807491
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 9.8750 in |
Length | 11.6250 in |
Details
Color | Walnut Bark |
Grade | Residential |
Voltage | 125 VAC |
Type | Type A/A Duplex Receptacle |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
Ratings | 15A-125V |
Flammability | Rated V-0 per UL 94 |
Color Change Kit | RKAA2 |
Body Material | Thermoplastic |
Termination | Back & Side |
Grounding | Self-Grounding Clip and Green Ground Screw |
Torque Range | 14 "- 18 in.-lbs |
Terminal Accom. | 14-12 AWG |
Cover Material | Thermoplastic |
Operating Temperature | -10°C to 40°C |
Strap Material | Steel |
Listed | cCSAus |
Horsepower Rating | 15A-1/2 HP |
NEMA | 5-20R |
Device Type | USB Duplex Outlet |
Amperage | 20 A |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-20R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Walnut Bark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type K, 18" L (MTA00805)
- PANDUIT 14-1/2" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT4H-C)
- SOUTHWIRE Thermostat Cable, 500ft, .14 Dia, 150V, CL2 (553030501)
- SQUARE D Manual Switch 600Vac K+Options (2510KG2B)
- LEVITON Decora Residential Grade 15 Amp Rocker Single Pole Switch, White (S12-5601-2WS)
- LEVITON Leviton Mfg R04-GFNT1-0KE Outlet Gfci St 15A & 125V Black (9565367)
- LEVITON Rocker Switch 20A 120 277V Dec 4Way Sw White (5624-2W)
- LEVITON Decor Rotry Fan Cntrl Wh (R24-RTF01-10W)
- LEVITON Leviton White Single Pole Decora Switch - Pack of 10, 10PK (3072709)
- LEVITON Switch Combo Qt Dplx Wht (05224-2WS)
- TAYMAC Allure(R) Gfci-Leviton Insert, White (A54W)
- Leviton Wall Switches