Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 20A TYP A-A SEA SPRAY
Mfr # RUAA2-SE
Zoro # G4061645
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sea Spray
- Length 11.6250 in
- Voltage 125 VAC
- Height 9.8750 in
- Type Type A/A Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA2-SE
- Zoro # G4061645
- UPC # 78477807422
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 11.6250 in |
Height | 9.8750 in |
Details
Color | Sea Spray |
Voltage | 125 VAC |
Type | Type A/A Duplex Receptacle |
Grade | Residential |
Terminal Accom. | 14-12 AWG |
Body Material | Thermoplastic |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
Cover Material | Thermoplastic |
Grounding | Self-Grounding Clip and Green Ground Screw |
Termination | Back & Side |
Torque Range | 14 "- 18 in.-lbs |
Strap Material | Steel |
Ratings | 15A-125V |
Device Type | USB Duplex Outlet |
Operating Temperature | -10°C to 40°C |
Color Change Kit | RKAA2 |
Amperage | 20 A |
NEMA | 5-20R |
Horsepower Rating | 15A-1/2 HP |
Flammability | Rated V-0 per UL 94 |
Listed | cCSAus |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-20R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Sea Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V F (TSF-4010-DF)
- PANDUIT Spiral Wrap, 0.500 In., 100 ft. L, Natural (T50F-C)
- TRIPP LITE Patch Panel, Cat6/5e, 110 Punch, 1U, 12port (N252-012)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/16" x 6" - 10-Pack - (302106)
- LEVITON Rocker Switch Decora Plus Sw (5621-2T)
- LEVITON Switch Feed Thru Ivry (05410-00I)
- LEVITON Insert Blank Toggle Iv (80700-00I)
- LEVITON Toggl Switch 3Way Wht15A (1453-2WM)
- LEVITON Decora Illum3Way Switch (5613-2WS)
- LEVITON DIMMER & TIMER 450W 1PK (011-DDMX1-BLZ)
- ZORO SELECT Wall Switch, Brown, 15A, 1/2 to 2 HP (4821)
- Leviton Lighting Controls