Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 20A TYP A-A RICH NAVY
Mfr # RUAA2-RN
Zoro # G3991338
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rich Navy
- Voltage 125 VAC
- Length 11.6250 in
- Height 9.8750 in
- Grade Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA2-RN
- Zoro # G3991338
- UPC # 78477807446
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 11.6250 in |
Height | 9.8750 in |
Details
Color | Rich Navy |
Voltage | 125 VAC |
Grade | Residential |
Type | Type A/A Duplex Receptacle |
Terminal Accom. | 14-12 AWG |
Termination | Back & Side |
Cover Material | Thermoplastic |
Color Change Kit | RKAA2 |
Flammability | Rated V-0 per UL 94 |
Amperage | 20 A |
NEMA | 5-20R |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
Grounding | Self-Grounding Clip and Green Ground Screw |
Operating Temperature | -10°C to 40°C |
Strap Material | Steel |
Body Material | Thermoplastic |
Listed | cCSAus |
Torque Range | 14 "- 18 in.-lbs |
Ratings | 15A-125V |
Horsepower Rating | 15A-1/2 HP |
Device Type | USB Duplex Outlet |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-20R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Rich Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, RED (P826R)
- LEVITON Connector Non-Polar 15A (115CR-000)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHE4)
- LEVITON Plug-In Tap Switch Iv (C29-01469-00I)
- LEVITON Indus Switch Dp 30A Wht (03032-2WS)
- LEVITON Dual Fan/Lght Contrl Wht (66DF-W)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- LEVITON Switch Comm Sp 20A White (CS120-2WS)
- LEVITON Grnd Togl Switch Mlt Wht (01451-2WM)
- LUTRON Lutron MS-OPS2H-LA Maestro Almonds Small Room Occupancy Switch (156115)
- Leviton Wall Switches