Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 20A TYP A-A PEBBLE GREY
Mfr # RUAA2-PG
Zoro # G4056772
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Wiring Method Back/Side Wired
- Type Combination Tamper-Resistant
- Length 11.6250 in
- Height 9.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA2-PG
- Zoro # G4056772
- UPC # 78477807569
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 11.6250 in |
Height | 9.8750 in |
Size | 4.57 in H x 1.77 in W x 1.68 in D |
Wire Size | 14 to 12 |
Details
Color | Pebble Gray |
Wiring Method | Back/Side Wired |
Type | Combination Tamper-Resistant |
Grade | Residential |
Material | Thermoplastic |
Connection | Screw |
Mounting | Threaded/Wall Box |
USB Quantity | 2 |
USB Type | 2.0 Type A |
USB Rating | 5 VDC, 3.6 A |
Electrical Ratings | 125 VAC, 20 A |
Environmental Conditions | -10 to 40 deg C Operating Temperature |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-20R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Pebble Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Wallplates 3G 302SS BLANK (93153)
- LEVITON Receptacle (TDR20-W)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 15A (PS5666XGCM)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 2" Insider Diameter - 200' Length - Black (FW200-200SP)
- LEVITON Switch Combo Qt Dplx Wht (05224-2WS)
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- LEVITON COMBINATION DEVICE SWITCH 5-15R USB COMBINATION RECEPT BROWN (T5632-B)
- LEVITON Leviton Mfg S02-05224-WSP White Commercial Grade AC Quiet Duplex Combination Tog (S02-05224-WSP)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (5621-2W)
- LEVITON Swtch W/ Wlplt 3W 15A Wh (C42-L5674-0LW)
- LEVITON Comm Switch Sp 15A Alm (CS115-2TS)
- Leviton Lighting Controls