Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 20A TYP A-A GS APPLE
Mfr # RUAA2-GS
Zoro # G3985616
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.6250 in
- Height 9.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA2-GS
- Zoro # G3985616
- UPC # 78477807477
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 11.6250 in |
Height | 9.8750 in |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-20R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Granny Smith Apple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X2WPW6)
- MULBERRY Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30538)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue (HBL8362SA)
- LEVITON Switch Combo 3Way La (05241-0TS)
- LEVITON Rocker Switch 3A 24V Sp Decora Ind Grd White (56021-2W)
- LEVITON Switch 3Sp Grnd Ivy 15A (01755-0IS)
- LEVITON Leviton Mfg Ivory Heavy Duty Inline Cord Switches (LE310669)
- LEVITON M02-E5601-Mw Wh 15A Grd Switch (E5601-0MW)
- LEVITON 15 amps Single Pole Toggle Switch White (01451-WCP)
- INTERMATIC Stem Mnt Lght Cntrl Gry (EK4136SD89)
- Leviton Lighting Controls