Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 20A TYP A-A GC WHITE
Mfr # RUAA2-GC
Zoro # G3990884
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold Coast White
- Type Type A/A Duplex Receptacle
- Height 9.8750 in
- Length 11.6250 in
- Grade Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA2-GC
- Zoro # G3990884
- UPC # 78477807453
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 9.8750 in |
Length | 11.6250 in |
Details
Color | Gold Coast White |
Type | Type A/A Duplex Receptacle |
Grade | Residential |
Voltage | 125 VAC |
Color Change Kit | RKAA2 |
Cover Material | Thermoplastic |
Terminal Accom. | 14-12 AWG |
Ratings | 15A-125V |
Strap Material | Steel |
Operating Temperature | -10°C to 40°C |
Termination | Back & Side |
Amperage | 20 A |
Horsepower Rating | 15A-1/2 HP |
Grounding | Self-Grounding Clip and Green Ground Screw |
Listed | cCSAus |
Flammability | Rated V-0 per UL 94 |
Body Material | Thermoplastic |
Torque Range | 14 "- 18 in.-lbs |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
NEMA | 5-20R |
Device Type | USB Duplex Outlet |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-20R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Gold Coast White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 4-1/2 in H, 3 in W, 2.62 in D, NEMA 4; 6; 12; 13, Screw On (A403DSC)
- MONOPRICE Rack Shelf, 10in.H x 3.5in.W x 10in.D (8631)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - White (P8W)
- LEVITON Rockr Switch 3W 15A Blk (05603-2ES)
- LEVITON Occupancy Switch Wht (R62-IPS06-1LW)
- LEVITON Decora Residential Grade 15 Amp Rocker Single Pole Switch, White (S12-5601-2WS)
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw White (5622-2W)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- LEVITON 15 amps Toggle AC Quiet Switch Light Almond (54504-2TS)
- HUBBELL An Illuminated Light Swith Lig (HBL1221ILR)
- Leviton Wall Switches