Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 20A TYP A-A DP GARNET
Mfr # RUAA2-DG
Zoro # G3990017
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Deep Garnet
- Height 9.8750 in
- Grade Residential
- Type Type A/A Duplex Receptacle
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA2-DG
- Zoro # G3990017
- UPC # 78477807576
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 9.8750 in |
Length | 11.6250 in |
Details
Color | Deep Garnet |
Grade | Residential |
Type | Type A/A Duplex Receptacle |
Voltage | 125 VAC |
Horsepower Rating | 15A-1/2 HP |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
Device Type | USB Duplex Outlet |
Terminal Accom. | 14-12 AWG |
Operating Temperature | -10°C to 40°C |
Ratings | 15A-125V |
NEMA | 5-20R |
Termination | Back & Side |
Listed | cCSAus |
Cover Material | Thermoplastic |
Color Change Kit | RKAA2 |
Grounding | Self-Grounding Clip and Green Ground Screw |
Body Material | Thermoplastic |
Torque Range | 14 "- 18 in.-lbs |
Flammability | Rated V-0 per UL 94 |
Amperage | 20 A |
Strap Material | Steel |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-20R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Deep Garnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanicl Conn, Splice, 350 kcmil to 6 AWG (AMS350)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 20A (D1D20)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00 (F1212T112GVP)
- LEVITON Co/Alr1P Togswtch 15A Iv (02651-02I)
- LEVITON Rocker Switch 20A 120 277 Dec 3Way Sw Black (5623-2E)
- LEVITON Switch Combo Qt Dplx Brn (05224-02S)
- LEVITON Switch 4/W 15A White (CS415-2WS)
- LEVITON AC QUIET SWTCH SNGL POLE (05601-002)
- LEVITON Rocker Switch 15A 120 277V Spdt Dec Sw Gray (5657-2GY)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl (HBL1201I)
- Leviton Wall Switches