Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 20A TYP A-A DAPPER TAN
Mfr # RUAA2-DT
Zoro # G3989143
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dapper Tan
- Type Type A/A Duplex Receptacle
- Voltage 125 VAC
- Length 11.6250 in
- Height 9.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA2-DT
- Zoro # G3989143
- UPC # 78477807545
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 11.6250 in |
Height | 9.8750 in |
Details
Color | Dapper Tan |
Type | Type A/A Duplex Receptacle |
Voltage | 125 VAC |
Grade | Residential |
Terminal Accom. | 14-12 AWG |
NEMA | 5-20R |
Listed | cCSAus |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
Flammability | Rated V-0 per UL 94 |
Strap Material | Steel |
Ratings | 15A-125V |
Torque Range | 14 "- 18 in.-lbs |
Device Type | USB Duplex Outlet |
Color Change Kit | RKAA2 |
Horsepower Rating | 15A-1/2 HP |
Termination | Back & Side |
Body Material | Thermoplastic |
Grounding | Self-Grounding Clip and Green Ground Screw |
Amperage | 20 A |
Operating Temperature | -10°C to 40°C |
Cover Material | Thermoplastic |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-20R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Dapper Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black and Red (ZBY2314)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C942)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1BB32)
- LEVITON Co/Alr1P Togswtch 15Awht (02651-02W)
- LEVITON Switch Sp 15A Ivory (05226-0IS)
- LEVITON Switch Comm Sp 20A White (CS120-2WS)
- LEVITON Slimpack Toggle Switchbr (C20-05231-000)
- LEVITON Insert Blnk Toggle Wh (80700-00W)
- LEVITON Rocker Switch 15A 120 277V Spdt Dec Sw Gray (5657-2GY)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Rockr (5621-2)
- Leviton Wall Switches