Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 20A TYP A-A CAFÉ
Mfr # RUAA2-CA
Zoro # G3986115
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cafe Latte
- Wiring Method Back/Side Wired
- Height 9.8750 in
- Length 11.6250 in
- Type Type A/A Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA2-CA
- Zoro # G3986115
- UPC # 78477807590
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 9.8750 in |
Length | 11.6250 in |
Size | 4.57 in H x 1.77 in W x 1.68 in D |
Wire Size | 14 to 12 |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-20R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Café Latte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Receptacle, 2, Female, 13A (1R2004A20A120)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRC75)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-14BF-L)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- LEVITON Slimpack Toggle Switchbr (C20-05231-000)
- LEVITON Switch Frm Tg 4/W 15A Iv (54504-02I)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Rockr (5621-2)
- LEVITON SWITCH/OUTLET (S00-05225-00S)
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- LEVITON Switch Grnd 3Way 15A Wht (01453-02W)
- ZORO SELECT Wall Switch, 15A, White, Toggle, 1 to 2 HP (CSB315BW)
- Leviton Wall Switches