Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 15A TYP A-A WHITE
Mfr # RUAA1-WW
Zoro # G3984243
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White on White
- Grade Residential
- Length 12.4360 in
- Voltage 125 VAC
- Type Type A/A Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA1-WW
- Zoro # G3984243
- UPC # 78477803684
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 12.4360 in |
Height | 9.7500 in |
Details
Color | White on White |
Grade | Residential |
Voltage | 125 VAC |
Type | Type A/A Duplex Receptacle |
Listed | cCSAus |
Body Material | Thermoplastic |
Torque Range | 14 "- 18 in.-lbs |
Ratings | 15A-125V |
Terminal Accom. | 14-12 AWG |
Strap Material | Steel |
Device Type | USB Duplex Outlet |
Horsepower Rating | 15A-1/2 HP |
NEMA | 5-15R |
Color Change Kit | RKAA1 |
Flammability | Rated V-0 per UL 94 |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
Cover Material | Thermoplastic |
Amperage | 15 A |
Operating Temperature | -10°C to 40°C |
Grounding | Self-Grounding Clip and Green Ground Screw |
Termination | Back & Side |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding (5821-I)
- ZORO SELECT Wall Switch, Brwn, 15A, 3-Way Switch, 1/2 HP (RS315)
- HUBBELL PREMISE WIRING Hubbell SSF13 - Stainless Steel Plate, 1-Gang, 3-port - 3 x Total Number of Socket(s) - 1-gang - Brushed Stainless Steel (SSF13)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (D323N)
- LEVITON 2 COMBO SWTCH 3WAY IVRY (05243-0IS)
- LEVITON Leviton 3829918 Decora White 600 watts Rocker Dimmer - Pack of 3 (3829918)
- LEVITON Wall Switch, 4-Way, 120/277V, 15A, Wht, Rockr (5604-2W)
- LEVITON Decora Switch Ltgry 15A (05601-2GS)
- LEVITON Switch 4/W 15A White (CS415-2WS)
- LEVITON Iluminated Switch, 20A-120V, White, 1 Pole (5631-2W)
- HUBBELL Wall Switch, White, 1/2 HP, 1-Pole Switch (RSD115PLW)
- Leviton Wall Switches