Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 15A TYP A-A WH WHEAT
Mfr # RUAA1-WG
Zoro # G3984252
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Whispering Wheat
- Voltage 125 VAC
- Height 9.8750 in
- Grade Residential
- Type Type A/A Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA1-WG
- Zoro # G3984252
- UPC # 78477807279
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 9.8750 in |
Length | 11.6250 in |
Details
Color | Whispering Wheat |
Voltage | 125 VAC |
Grade | Residential |
Type | Type A/A Duplex Receptacle |
Device Type | USB Duplex Outlet |
Torque Range | 14 "- 18 in.-lbs |
Cover Material | Thermoplastic |
Ratings | 15A-125V |
Flammability | Rated V-0 per UL 94 |
Body Material | Thermoplastic |
Grounding | Self-Grounding Clip and Green Ground Screw |
Amperage | 15 A |
Color Change Kit | RKAA1 |
Listed | cCSAus |
Horsepower Rating | 15A-1/2 HP |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
Terminal Accom. | 14-12 AWG |
Strap Material | Steel |
Operating Temperature | -10°C to 40°C |
NEMA | 5-15R |
Termination | Back & Side |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Whispering Wheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Grounding Wire Connector, 14-10 AWG, PK25 (25-095)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver (FS-500 PG 60.00)
- GROTE Female Pin Pigtail (67005)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SCWWW)
- LEVITON Switch Wht Rocker 3-Way (A5623-02W)
- LEVITON Switch Comm 3Way 15A Lta (CS315-2TS)
- LEVITON Decor Rotry Fan Cntrl Wh (R24-RTF01-10W)
- LEVITON Wall Switch, White, 120V AC, Commercial (6526-W)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- LEVITON Occupancy Switch Wht (R62-IPS06-1LW)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl (SNAP1221BRNA)
- Leviton Lighting Controls