Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 15A TYP A-A WAL BARK
Mfr # RUAA1-WB
Zoro # G3990726
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Bark
- Length 11.6250 in
- Grade Residential
- Voltage 125 VAC
- Height 9.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA1-WB
- Zoro # G3990726
- UPC # 78477807392
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 11.6250 in |
Height | 9.8750 in |
Details
Color | Walnut Bark |
Grade | Residential |
Voltage | 125 VAC |
Type | Type A/A Duplex Receptacle |
Amperage | 15 A |
Terminal Accom. | 14-12 AWG |
Device Type | USB Duplex Outlet |
Strap Material | Steel |
Horsepower Rating | 15A-1/2 HP |
Grounding | Self-Grounding Clip and Green Ground Screw |
Cover Material | Thermoplastic |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
Listed | cCSAus |
NEMA | 5-15R |
Color Change Kit | RKAA1 |
Termination | Back & Side |
Ratings | 15A-125V |
Flammability | Rated V-0 per UL 94 |
Operating Temperature | -10°C to 40°C |
Torque Range | 14 "- 18 in.-lbs |
Body Material | Thermoplastic |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Walnut Bark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, D Curve (M9F23110)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM1D20A-240)
- FIRMAN Power Cord, L14-30P to 4 5-20R, 1.6 ft (1160)
- RACO Offset Conduit Nipple, 2-27/64 In. L (1452)
- LEVITON SWITCH/OUTLET (S00-05225-00S)
- LEVITON Switch Comm Sp 20A White (CS120-2WS)
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- LEVITON Switch Qt Grnd 3W Wht (C22-01453-02W)
- LEVITON Comm Switch Dp 20A Brn (CS220-02S)
- LEVITON Switch Comm 3Way 15A Brn (CS315-002)
- GORGEOUSGLOW Ivory 20 Amp Decora Plus Rocker AC Quiet Switch (GO649301)
- Leviton Lighting Controls