Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 15A TYP A-A SEA SPRAY
Mfr # RUAA1-SE
Zoro # G3990394
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sea Spray
- Wiring Method Back/Side Wired
- Length 11.6250 in
- Voltage 125 VAC
- Height 9.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA1-SE
- Zoro # G3990394
- UPC # 78477807484
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 11.6250 in |
Height | 9.8750 in |
Size | 4.57 in H x 1.77 in W x 1.68 in D |
Wire Size | 14 to 12 |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Sea Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, D Curve (FAZ-D35/3-NA)
- LEVITON Locking Plug (2431)
- VERTIV Gxt5 3Kva 208V L6-20P Ups (GXT5-3KL620RT2UXL)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- LEVITON COMBINATION DEVICE SWITCH 5-15R USB COMBINATION RECEPT BROWN (T5632-B)
- LEVITON Leviton Mfg R04-GFNT1-0KE Outlet Gfci St 15A & 125V Black (9565367)
- LEVITON Leviton White Single Pole Decora Switch - Pack of 10, 10PK (3072709)
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- LEVITON SWITCH THREE POLE 15AMP (L5613-2LT)
- LEVITON Leviton Mfg S16-TBR20-00T 20 Amp Light Almond Self Grounding Duplex Receptacle (S16-TBR20-00T)
- DECORA Switch Qt Wh 15A120/277V (05601-2WS)
- Leviton Wall Switches