Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 15A TYP A-A RED DEL
Mfr # RUAA1-RE
Zoro # G3989134
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red Delicious
- Wiring Method Back/Side Wired
- Voltage 125 VAC
- Height 9.8750 in
- Length 11.6250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA1-RE
- Zoro # G3989134
- UPC # 78477807286
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 9.8750 in |
Length | 11.6250 in |
Size | 4.57 in H x 1.77 in W x 1.68 in D |
Wire Size | 14 to 12 |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Red Delicious
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ovrload Rely, 7 to 10A, Class 10, Bimetallc (6ECC3)
- TECHFLEX EMI 2:1, Shield Shrink 3/8", Black (H2C0.38BK)
- SQUARE D Operating Mechanism Cbl Mechanism+Handle (9422CLA31)
- TAYMAC Round Blank Plate, Metal, Textured Finish, White (LPB3400)
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- LEVITON Swtch W/ Wlplt 3W 15A Wh (C42-L5674-0LW)
- LEVITON Switch Feed Thru Ivry (05410-00I)
- LEVITON Co/Alr3W Togswtch 15Awht (02653-02W)
- LEVITON Replcmnt Rotary Knob Wht (C28-26115-00W)
- LEVITON Rocker Switch 20A 120 277V Dec Sp Sw Black (5621-2E)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Wht, Rockr (DS320W)
- Leviton Lighting Controls