Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 15A TYP A-A PEBBLE GREY
Mfr # RUAA1-PG
Zoro # G3989493
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Grey
- Wiring Method Back/Side Wired
- Height 9.8750 in
- Voltage 125 VAC
- Grade Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA1-PG
- Zoro # G3989493
- UPC # 78477807316
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 9.8750 in |
Length | 11.6250 in |
Size | 4.57 in H x 1.77 in W x 1.68 in D |
Wire Size | 14 to 12 |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Pebble Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pole Mount Kit, NOVAL Accessory, Carbon Steel, Pole Mount Kit (PMKLRG)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m (7000-12401-2330500)
- LEGRAND Cable Connectors/Terminators, WALL PLATE 1 GANG DECORATOR W (TP26W)
- SQUARE D NO/NC Yellow Pendant Control Station (9001BW95Y)
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- LEVITON Indus Switch Dp 30A Wht (03032-2WS)
- LEVITON Rocker Switch Decora Plus Sw (5621-2T)
- LEVITON Co/Alr1P Togswtch 15A Iv (02651-02I)
- LEVITON FAN CNTRL SWTCH SGL POLE (IPHS5-1LT)
- LEVITON 3Way Switch Sp 15A Wht (05241-0WS)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- Leviton Lighting Controls