Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 15A TYP A-A ONYX BLACK
Mfr # RUAA1-OB
Zoro # G3976884
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Onyx Black
- Length 12.4360 in
- Voltage 125 VAC
- Grade Residential
- Type Type A/A Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA1-OB
- Zoro # G3976884
- UPC # 78477803691
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 12.4360 in |
Height | 9.7500 in |
Details
Color | Onyx Black |
Voltage | 125 VAC |
Grade | Residential |
Type | Type A/A Duplex Receptacle |
NEMA | 5-15R |
Grounding | Self-Grounding Clip and Green Ground Screw |
Torque Range | 14 "- 18 in.-lbs |
Terminal Accom. | 14-12 AWG |
Strap Material | Steel |
Color Change Kit | RKAA1 |
Cover Material | Thermoplastic |
Horsepower Rating | 15A-1/2 HP |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
Amperage | 15 A |
Ratings | 15A-125V |
Device Type | USB Duplex Outlet |
Flammability | Rated V-0 per UL 94 |
Operating Temperature | -10°C to 40°C |
Listed | cCSAus |
Body Material | Thermoplastic |
Termination | Back & Side |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Onyx Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Orange 14 AWG Tinned Copper Wire - 18' (184503)
- TRUMETER Digital Hand Tally Counter (E2M-1804)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- POWERDRIVE Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 4 Outlets (PWD1000P)
- LEVITON Comm Switch Dp 20A Brn (CS220-02S)
- LEVITON Rocker Switch 3A 24V Sp Decora Ind Grd White (56021-2W)
- LEVITON Switch Comm Sp 20A Ivory (CS120-2IS)
- LEVITON FAN CNTRL SWTCH SGL POLE (IPHS5-1LT)
- LEVITON 2 COMBO SWTCH 3WAY IVRY (05243-0IS)
- LEVITON Switch Combo Qt Dplx Brn (05224-02S)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (HBL1221PL)
- Leviton Wall Switches