Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 15A TYP A-A NAV SAND
Mfr # RUAA1-NS
Zoro # G3989186
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navajo Sand
- Height 9.7500 in
- Grade Residential
- Type Type A/A Duplex Receptacle
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA1-NS
- Zoro # G3989186
- UPC # 78477803707
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 9.7500 in |
Length | 12.4360 in |
Details
Color | Navajo Sand |
Grade | Residential |
Type | Type A/A Duplex Receptacle |
Voltage | 125 VAC |
NEMA | 5-15R |
Operating Temperature | -10°C to 40°C |
Device Type | USB Duplex Outlet |
Torque Range | 14 "- 18 in.-lbs |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
Strap Material | Steel |
Ratings | 15A-125V |
Terminal Accom. | 14-12 AWG |
Termination | Back & Side |
Cover Material | Thermoplastic |
Grounding | Self-Grounding Clip and Green Ground Screw |
Color Change Kit | RKAA1 |
Flammability | Rated V-0 per UL 94 |
Horsepower Rating | 15A-1/2 HP |
Amperage | 15 A |
Listed | cCSAus |
Body Material | Thermoplastic |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 50ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-050)
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 3/8" (BC17A000EG)
- HARTING Han 5 Mod-Female-Es 16 A, PK 2 (09140052716)
- EATON BUSSMANN 5PK 5A AGC Glass Fuse (BP/AGC-5-RP)
- LEVITON Rocker Switch 3A 24V Sp Decora Ind Grd White (56021-2W)
- LEVITON SWCH RCKR SNGPL 15A 10PK (E5601-0MW)
- LEVITON Decora Commercial Grade 20 Amp Rocker Single Pole Switch, White (S02-05621-2WS)
- LEVITON Leviton Mfg Ivory Heavy Duty Inline Cord Switches (LE310669)
- LEVITON Rocker Switch 20A 277V Dec 3Way Sw Pilot Lt Alm (5623-2T)
- LEVITON Switch Quiet 3Way Br (01453-0CP)
- ZORO SELECT Wall Switch, 15A, Gray, 1-Pole Type, Toggle (4801BGRY)
- Leviton Wall Switches