Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 15A TYP A-A GC WHITE
Mfr # RUAA1-GC
Zoro # G3984286
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold Coast White
- Grade Residential
- Height 9.8750 in
- Voltage 125 VAC
- Length 11.6250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA1-GC
- Zoro # G3984286
- UPC # 78477807378
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 9.8750 in |
Length | 11.6250 in |
Details
Color | Gold Coast White |
Grade | Residential |
Voltage | 125 VAC |
Type | Type A/A Duplex Receptacle |
Terminal Accom. | 14-12 AWG |
Ratings | 15A-125V |
Horsepower Rating | 15A-1/2 HP |
Device Type | USB Duplex Outlet |
Listed | cCSAus |
Grounding | Self-Grounding Clip and Green Ground Screw |
Amperage | 15 A |
Color Change Kit | RKAA1 |
Operating Temperature | -10°C to 40°C |
Cover Material | Thermoplastic |
Termination | Back & Side |
Strap Material | Steel |
Flammability | Rated V-0 per UL 94 |
NEMA | 5-15R |
Torque Range | 14 "- 18 in.-lbs |
Body Material | Thermoplastic |
Terminal ID | Brass-Hot Black-Hot White-Neutral Green-Gnd |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Gold Coast White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 30A Locking Connector 2P 3W 125VAC L5-30R BK/WT (L530CGCM)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 3 Pole, 277/480V AC, C Curve (FAZ-C25/3-NA)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AD)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Rockr (5621-2)
- LEVITON Decor Rotry Fan Cntrl Wh (R24-RTF01-10W)
- LEVITON Rocker Switch 20A 120 277 Dec 3Way Sw Black (5623-2E)
- LEVITON Decora Commercial Grade 20 Amp Rocker Single Pole Switch, White (S02-05621-2WS)
- LEVITON Switch Grnd 3Way 15A Wht (01453-02W)
- LEVITON Decora 3-Way WiFi Switch White (DAWSC-1RW)
- ZORO SELECT Pilot Light Wall Switch, Ivory, 15A, 1/2 HP (RSD115PLI)
- Leviton Wall Switches