Shop All Wall Switches
Leviton
COMBINATION DEVICE SWITCH COMB DPLX RCPTCL 15A TYP A-A DAPPER TAN
Mfr # RUAA1-DT
Zoro # G3990988
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dapper Tan
- Wiring Method Back/Side Wired
- Length 11.6250 in
- Height 9.8750 in
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RUAA1-DT
- Zoro # G3990988
- UPC # 78477807354
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 11.6250 in |
Height | 9.8750 in |
Size | 4.57 in H x 1.77 in W x 1.68 in D |
Wire Size | 14 to 12 |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Renu Tamper-Resistant Receptacle/Outlet, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired - Back Wired - Dapper Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 4-3/4 in D (E4PBXM)
- ZORO SELECT Wall Switch, 20A, Ivory, 4-Way Type, Toggle (4904BI)
- ANCOR Orange 16 AWG Tinned Copper Wire - 100' (102510)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (604)
- LEVITON Occupncy Univ Switch Iv (R01-IPS02-1LI)
- LEVITON Switch Combo 3Way La (05241-0TS)
- LEVITON Leviton Mfg 200-T5225-000 15 Amp Brown Toggle Switch & Receptacle Combination (200-T5225-000)
- LEVITON Switch Feed Thru Brn (05410-000)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (5621-2GY)
- LEVITON Leviton Mfg S16-TBR20-00T 20 Amp Light Almond Self Grounding Duplex Receptacle (S16-TBR20-00T)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Light Almond (S16-CS120-2TS)
- Leviton Wall Switches